Waistband granite trousers, KS13
Supplier: Portwest
Certificates
About this item
These modern trousers are made of Kingsmill fabric. Ideal for industrial applications.
- Rugged construction, triple stitched critical seams
- Comfort waistband for fit and grip in wear when bending and stretching
- Central maxi belt loop to prevent the belt riding up over the trousers
- Ergonomic kneepad pockets
- Multiple pockets provide storage for phones, coins and tools
Weight: 245 g/m²
Specifications
- Catalog No:
- PRTWKS13ZBRS
- PRTWKS13ZBRXXL
- PRTWKS13ZBRL
- PRTWKS13ZBRXL
- PRTWKS13ZBRM
- Model:
- KS13
- KS13
- KS13
- KS13
- KS13
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Kingsmill fabric (65% polyester, 35% cotton)
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²