Rain jacket, Sheffer 698Z
Supplier: SIOEN
Certificates
About this item
Highly breathable rain jacket made of Siopor regular fabric consisting of 100% polyester (plain weave) with water-repellent PU coating. With fixed mesh lining in body and polyester lining in sleeves.
- Straight collar with foldaway hood, zip closure under flap with press studs
- Two patched pockets
- Round inset sleeves, narrowing by press studs
- Underarm ventilation
- Zipper in back lining for placing logos
Back length: 85 cm
Weight: 155 g/m²
Certifications: EN 343 (3-3)
Specifications
- Catalog No:
- SIOE698Z/A41/L
- SIOE698Z/A41/3XL
- SIOE698Z/A41/2XL
- SIOE698Z/A41/1XL
- SIOE698Z/B75/S
- SIOE698Z/B75/M
- SIOE698Z/B75/L
- SIOE698Z/B75/3XL
- SIOE698Z/B75/2XL
- SIOE698Z/B75/1XL
- SIOE698Z/A41/S
- SIOE698Z/A41/M
- Model:
- 698Z Sheffer
- 698Z Sheffer
- 698Z Sheffer
- 698Z Sheffer
- 698Z Sheffer
- 698Z Sheffer
- 698Z Sheffer
- 698Z Sheffer
- 698Z Sheffer
- 698Z Sheffer
- 698Z Sheffer
- 698Z Sheffer
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Weight:
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²
- 155 g/m²