High visibility overalls with bib and braces, Aoba 6669
Supplier: SIOEN
Certificates
About this item
Water- and windproof overalls made of Flexothane® Classic fabric (100% Polyamide knitting with PU coating).
- Extended durability, high frequency welded seams
- Two patched pockets, one ruler pocket
- Two side slits
- Braces with buckles, bib in front
Weight: 180 g/m²
Certifications: EN 471 (2-2), ENV 343 (3-2)
Specifications
- Catalog No:
- SIOE6669/FC1/1XL
- SIOE6669/FC1/S
- SIOE6669/FC1/M
- SIOE6669/FC1/L
- SIOE6669/FC1/3XL
- SIOE6669/FC1/2XL
- Model:
- 6669 Aoba
- 6669 Aoba
- 6669 Aoba
- 6669 Aoba
- 6669 Aoba
- 6669 Aoba
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Closure type:
- Back fastening
- Back fastening
- Back fastening
- Back fastening
- Back fastening
- Back fastening
- Fabric:
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²