Order Entry
Finland
ContactUsLinkComponent
Fleece jacket, F285
Fleece jacket, F285
Catalog # PRTWF285NARL
Supplier:  Portwest
undefined
Fleece jacket, F285
Catalog # PRTWF285NARL
Supplier:  Portwest

Specifications

  • Clothing Size:
    L
  • Closure type:
    Zip closure
  • Garment application:
    General Purpose
  • Gender:
    Unisex
  • Risk area:
    Cold
  • Colour:
    Dark blue
  • Seq:
    01
  • Model:
    F285
  • Fabric:
    Polyester
  • Sleeve or leg length:
    Long
  • Weight:
    280 g/m²
  • Pk:
    1

Specifications

About this item

This windproof fleece jacket is made of 100% polyester with quality anti-pill finish. The microfibre windproof lining gives a snug feel without being bulky.

  • Protects against wind chill
  • Three zipped pockets for ample storage, internal chest pocket
  • Front zip opening for easy access
  • Contrast silver zip
  • Elasticated cuffs for a secure fit
  • Drawcord adjustable hem

Weight: 280 g/m²

Certifications: EN 14058 (Class 1)
Caution: Warning: Wash dark colours separately.