Fleece jacket, two-tone, City Fleece F401
Supplier: Portwest
Certificates
About this item
This double-sided fleece jacket is made of 100% polyester fleece with anti-pill finish. Ideal for work or leisure.
- Heavyweight and snug
- Two lower zipped pockets and a chest pocket provide ample storage space
- Contrast silver zips
Weight: 410 g/m²
Specifications
- Catalog No:
- PRTWF401NARXL
- PRTWF401BKRXL
- PRTWF401BKRS
- PRTWF401NARXXL
- PRTWF401NARS
- PRTWF401BKRM
- PRTWF401BKRL
- PRTWF401BKRXXL
- PRTWF401NARL
- PRTWF401NARM
- Model:
- City F401
- City F401
- City F401
- City F401
- City F401
- City F401
- City F401
- City F401
- City F401
- City F401
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 410 g/m²
- 410 g/m²
- 410 g/m²
- 410 g/m²
- 410 g/m²
- 410 g/m²
- 410 g/m²
- 410 g/m²
- 410 g/m²
- 410 g/m²