Flame-retardant high visibility overalls, Geralton 5634
Supplier: SIOEN
Certificates
About this item
These water- and windproof overalls are made of Siopor® FR AST, a polyester fabric with 100% FR PU coating + AST. The fabric is highly breathable, water-repellent on the outside and moisture attracting on the inside. With fixed flame-retardant cotton lining.
- High tear resistance, taped seams
- Large fluorescent surface for safety and high visibility
- Straight collar, detachable hood, zip closure under flap with touch & close fastening
- One in-set chest pocket, two inset pockets, one inside pocket, one inside pocket for storage of hood
- Sleeve pocket, pen pocket, Napoleon pocket, patch pocket on the thigh
- Kimono sleeves, elasticated at end of sleeves with narrowing by touch & close fastening
- Zip closure under flap at leg, elasticated waist in the back
Weight: 250 g/m²
Certifications: EN ISO 14116 (inner index 3, outside index 1), EN 1149-5, EN 13034 (type 6), EN 343 (3-3), EN 471 (3-2)
Specifications
- Catalog No:
- SIOE5634/278/M
- SIOE5634/278/L
- SIOE5634/278/3XL
- SIOE5634/278/2XL
- SIOE5634/278/1XL
- SIOE5634/278/S
- Model:
- Geralton 5634
- Geralton 5634
- Geralton 5634
- Geralton 5634
- Geralton 5634
- Geralton 5634
- Garment application:
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Risk area:
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester fabric with 100% FR PU coating + AST
- Polyester fabric with 100% FR PU coating + AST
- Polyester fabric with 100% FR PU coating + AST
- Polyester fabric with 100% FR PU coating + AST
- Polyester fabric with 100% FR PU coating + AST
- Polyester fabric with 100% FR PU coating + AST
- Weight:
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²