Rain trousers, Classic S441
Supplier: Portwest
Certificates
About this item
Waterproof trousers made of 100% polyester with PVC coating. Suitable for work or leisure.
- Side access pocket with press-stud closure
- Elasticated waist
- Press-stud adjustable ankle
- Taped seams
- Wide fit: Can be worn over standard trousers
Weight: 150 g/m²
Certifications: EN 343 (3-1)
Specifications
- Catalog No:
- PRTWS441BKRXXXL
- PRTWS441BKRXXL
- PRTWS441BKRXS
- PRTWS441NAR5XL
- PRTWS441NARXL
- PRTWS441NAR4XL
- PRTWS441NARXXL
- PRTWS441NARXXXL
- PRTWS441BKR4XL
- PRTWS441BKR6XL
- PRTWS441OGR4XL
- PRTWS441OGRS
- PRTWS441OGRM
- PRTWS441BKRXL
- PRTWS441BKRS
- PRTWS441YER4XL
- PRTWS441BKRM
- PRTWS441YERL
- PRTWS441BKR5XL
- PRTWS441BKRL
- PRTWS441YERXXL
- PRTWS441YERXXXL
- PRTWS441YERXL
- PRTWS441NARL
- PRTWS441OGRXXXL
- PRTWS441OGRXXL
- PRTWS441OGRXL
- PRTWS441NARS
- PRTWS441NARXS
- PRTWS441NARM
- PRTWS441YERS
- PRTWS441YERM
- PRTWS441OGRL
- Model:
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Classic S441
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Press studs / snaps
- Fabric:
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- 100% polyester with PVC coating
- Weight:
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²