Rain trousers, Rotterdam 4500
: SIOEN
Water- and windproof rain trousers made of Flexothane® Classic consisting of 100% polyamide knitting with PU coating.
- Supple, stretchable, lightweight
- Extended durability, high frequency welded seams
- Legs adjustable by press studs
- Elasticated waist
Weight: 180 g/m²
: ENV 343 (3-2)
- Catalog No:
- SIOE4500/A41/3XL
- SIOE4500/Y58/S
- SIOE4500/A41/2XL
- SIOE4500/Y58/M
- SIOE4500/B90/S
- SIOE4500/A41/1XL
- SIOE4500/Y58/L
- SIOE4500/Y58/3XL
- SIOE4500/B90/M
- SIOE4500/Y58/2XL
- SIOE4500/B90/L
- SIOE4500/B90/3XL
- SIOE4500/Y58/1XL
- SIOE4500/B90/2XL
- SIOE4500/B90/1XL
- SIOE4500/A41/S
- SIOE4500/A41/M
- SIOE4500/A41/L
- Model:
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Rotterdam 4500
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²