Rain jacket, Bantur 4144
: SIOEN
Waterproof and windproof jacket made of Flexothane® Essential, 100% polyester knitting with PU coating. With high frequency welded seams.
- Fixed hood, zip closure under flap with press studs
- Two inset pockets
- Raglan sleeves, narrowing by press studs
Back length: 85 cm
Weight: 170 g/m²
: ENV 343 (3-1)
- Catalog No:
- SIOE4144/A41/S
- SIOE4144/A41/M
- SIOE4144/A41/L
- SIOE4144/A41/3XL
- SIOE4144/A41/2XL
- SIOE4144/A41/1XL
- Model:
- 4144 Bantur
- 4144 Bantur
- 4144 Bantur
- 4144 Bantur
- 4144 Bantur
- 4144 Bantur
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- 100% polyester knitting with PU coating
- Weight:
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²
- 170 g/m²