High visibility rain jacket, Lassen 3763
Supplier: SIOEN
Certificates
About this item
Water- and windproof jacket made of stretchable Flexothane® Classic, a polyamide knitting with PU coating. With high frequency welded seams and rain gutter.
- Straight collar with foldaway hood
- Zip closure under flap with press studs
- Two inset pockets
- Raglan sleeves, sleeve narrowing by press studs
- Back ventilation
- High frequency welded seams
- Extended durability
Back length: 90 cm
Weight: 180 g/m²
Certifications: EN ISO 20471 (Class 3), EN 343 (Class 3-1), EN ISO 13688
Specifications
- Catalog No:
- SIOE3763/FC1/S
- SIOE3763/FC1/M
- SIOE3763/FC1/L
- SIOE3763/FC1/3XL
- SIOE3763/FC1/2XL
- SIOE3763/FC1/1XL
- Model:
- Lassen 3763
- Lassen 3763
- Lassen 3763
- Lassen 3763
- Lassen 3763
- Lassen 3763
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Polyamide/PU
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²