High visibility winter bomber jacket with detachable sleeves, Cambell 364A
: SIOEN
Multi-functional rain and cold resistant jacket with detachable sleeves and lining. The Siopor® Ultra fabric consists of 100% polyester fabric with PU coating. With fixed mesh lining, quilted sleeves and detachable flame retardant fleece lining in body (without sleeves, can not be worn separately).
- Straight collar with foldaway hood
- Zip closure under flap with touch & close fastening
- Two patched chest pockets with zip closure
- Two inset pockets, one sleeve pocket + pen pocket, one phone pocket, one loop for badge, one inside pocket
- Elasticated wristband with narrowing by touch and close fastening
- Elasticated waist and narrowing by press studs at the sides of the waist
- Elongated back tail
- Taped seams
Back length: 80 cm
Weight: 195 g/m²
: EN ISO 20471 (Class 3 with sleeves; Class 2 from size L without sleeves; Class 1 until size M without sleeves), EN 343 (3-3), EN ISO 13688
Detachable lining only: EN 14058 (1XXXX)
Detachable lining only: EN 14058 (1XXXX)
- Catalog No:
- SIOE364A/FC1/L
- SIOE364A/FC1/3XL
- SIOE364A/FC1/2XL
- SIOE364A/FC1/1XL
- SIOE364A/FC1/S
- SIOE364A/FC1/M
- Model:
- 364A Cambell
- 364A Cambell
- 364A Cambell
- 364A Cambell
- 364A Cambell
- 364A Cambell
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Fabric:
- 100% polyester fabric with PU coating
- 100% polyester fabric with PU coating
- 100% polyester fabric with PU coating
- 100% polyester fabric with PU coating
- 100% polyester fabric with PU coating
- 100% polyester fabric with PU coating
- Weight:
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²