Order Entry
Finland
ContactUsLinkComponent
 
Flame-retardant high visibility waistcoat, Raufar 308A
 :  SIOEN
 
undefined
Flame-retardant high visibility waistcoat, Raufar 308A
 :  SIOEN

 

  • Catalog No:
  • SIOE308A/FC1/M
  • SIOE308A/FC1/L
  • SIOE308A/FC1/3XL
  • SIOE308A/FC1/2XL
  • SIOE308A/FC1/1XL
  • SIOE308A/FY1/S
  • SIOE308A/FY1/M
  • SIOE308A/FY1/L
  • SIOE308A/FY1/3XL
  • SIOE308A/FY1/2XL
  • SIOE308A/FY1/1XL
  • SIOE308A/FC1/S
  • Model:
  • Raufar 308A
  • Raufar 308A
  • Raufar 308A
  • Raufar 308A
  • Raufar 308A
  • Raufar 308A
  • Raufar 308A
  • Raufar 308A
  • Raufar 308A
  • Raufar 308A
  • Raufar 308A
  • Raufar 308A
  • Garment application:
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Fire protection
  • Risk area:
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Flame-retardant, Anti-static
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Sleeve or leg length:
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Short
  • Closure type:
  • Back fastening
  • Back fastening
  • Back fastening
  • Back fastening
  • Back fastening
  • Back fastening
  • Back fastening
  • Back fastening
  • Back fastening
  • Back fastening
  • Back fastening
  • Back fastening
  • Fabric:
  • 100% polyester fabric with 100% FR PU coating + AST
  • 100% polyester fabric with 100% FR PU coating + AST
  • 100% polyester fabric with 100% FR PU coating + AST
  • 100% polyester fabric with 100% FR PU coating + AST
  • 100% polyester fabric with 100% FR PU coating + AST
  • 100% polyester fabric with 100% FR PU coating + AST
  • 100% polyester fabric with 100% FR PU coating + AST
  • 100% polyester fabric with 100% FR PU coating + AST
  • 100% polyester fabric with 100% FR PU coating + AST
  • 100% polyester fabric with 100% FR PU coating + AST
  • 100% polyester fabric with 100% FR PU coating + AST
  • 100% polyester fabric with 100% FR PU coating + AST
  • Weight:
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²
  • 250 g/m²