Order Entry
Finland
ContactUsLinkComponent
Portable cart
Portable cart
Catalog # LBCP8025000
Supplier:  LABCONCO
undefined
Portable cart
Catalog # LBCP8025000
Supplier:  LABCONCO

Specifications

  • Description:
    Portable cart, for safe transport of heavy instruments and bulky equipments
  • W×D×H:
    886×483×924 mm
  • Pk:
    1
  • Shelves:
    2
  • Weight:
    23 kg

Specifications

About this item

Safely transports heavy instruments and bulky equipment. Holds up to 181 kg. Welded frame is constructed of rugged, 18-gauge glacier white epoxy-coated 2,5 cm square tubular steel.

  • Shelves are chemical- and heat-resistant phenolic board with high-pressure melamine laminate surface
  • Cart features four 10,2 cm diameter casters (two with toe locks) and two handles with ergonomic extruded rubber grips