Order Entry
Finland
ContactUsLinkComponent
Autoclaves, tabletop, Nova
Autoclaves, tabletop, Nova
Catalog # TUTTNOVA
Supplier:  TUTTNAUER
Autoclaves, tabletop, Nova
Catalog # TUTTNOVA
Supplier:  TUTTNAUER

Specifications

  • Capacity:
    23 L
  • Voltage:
    230 V
  • Description:
    Autoclave, pre and post vacuum sterilizer, Nova
  • Model:
    NOVA
  • Int.Ø×H:
    254×450 mm
  • Shelves:
    4
  • Weight:
    60 kg
  • W×D×H ext.:
    500×578×420 mm
  • Pk:
    1

Specifications

About this item

The NOVA steriliser is a class B steriliser designed to cover a large field of applications for the medical field, as well as private clinics and dental offices. It is designed for sterilisation of medical and surgical materials such as packed and wrapped solids, instruments and narrow lumen.

  • Fully automatic, pre- and post-vacuum autoclave
  • Provides six automatic sterilisation cycles and two test cycles

It is a fully automatic autoclave with a computerised control system which monitors all physical parameters and is equipped with a printer to provide permanent documentation of all sterilisation cycle parameters.

It features an integral improved vacuum pump for air removal and provides the most efficient steam penetration and faster, more thorough drying.

Certifications: Conforms to prEN 13060.