Chemical resistant gloves, Butoject® 897+
Supplier: KCL by Honeywell
Certificates
About this item
These highly flexible chemical protective gloves made of butyl rubber are suitable for extreme demands when working with esters and ketones.
- Very good protection against extremely aggressive chemicals
- High tightness against gas
- Flexible at low temperatures, good ozone resistance: Can be used under extreme climatic conditions
- Rolled edge, powdered, roughened surface for improved grip
- Very thin: Suitable for fines tasks which require sensitivity
The gloves very frequently used for applications in laboratories as they provide protection against a wide range of chemicals. They can also be used as undergloves.
Certifications: EN 388:2016 (2000X), EN ISO 374-1 Type A (BCIAKL), EN ISO 374-5 VIRUS; Cat. III; AQL <0,65
Specifications
- Catalog No:
- 112-2990
- 112-4365
- 112-4364
- 112-2991
- 112-4366
- Model:
- 897+
- 897+
- 897+
- 897+
- 897+
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Powdered / powder-free:
- Powdered
- Powdered
- Powdered
- Powdered
- Powdered
- Finish:
- Rough
- Rough
- Rough
- Rough
- Rough
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- EN norm:
- EN 388:2016 (2000X), EN ISO 374-1 Type A (BCIAKL), EN ISO 374-5 VIRUS
- EN 388:2016 (2000X), EN ISO 374-1 Type A (BCIAKL), EN ISO 374-5 VIRUS
- EN 388:2016 (2000X), EN ISO 374-1 Type A (BCIAKL), EN ISO 374-5 VIRUS
- EN 388:2016 (2000X), EN ISO 374-1 Type A (BCIAKL), EN ISO 374-5 VIRUS
- EN 388:2016 (2000X), EN ISO 374-1 Type A (BCIAKL), EN ISO 374-5 VIRUS