Order Entry
Finland
ContactUsLinkComponent
Volumetric flasks, class A, with standard joint and glass stopper
Volumetric flasks, class A, with standard joint and glass stopper
Catalog # KAVA632431071038
Supplier:  Kavalier
Volumetric flasks, class A, with standard joint and glass stopper
Catalog # KAVA632431071038
Supplier:  Kavalier

Specifications

  • NS:
    14/23
  • Capacity:
    250 ml
  • Height:
    220 mm
  • Pk:
    1
  • Tolerance:
    0,15 ± ml

Specifications

About this item