Beakers, tall form, borosilicate glass
Catalog # KAVA632427012250
Supplier: Kavalier
Specifications
- Ext.Ø:60 mm
- Capacity:250 ml
- Height:120 mm
- Pk:1
Specifications
About this item
Borosilicate glass 3,3.
- Very good chemical resistance
- High temperature resistance
- Autoclavable
Ideal for general laboratory use. With spout and white graduations.