Carboys, wide neck, HDPE, with handles
Catalog # SEMA5559
Supplier: SEMADENI
Specifications
- Ext.Ø:350 mm
- Capacity:50 l
- Height:700 mm
- Neck-Ø:79,5 mm
- Pk:1
Specifications
About this item
HDPE, translucent.
- Good chemical resistance
- Good temperature resistance
With stopcock and blue screw cap.