Pycnometer, according to Gay-Lussac
Catalog # KAVA632431722019
Supplier: Kavalier
Specifications
- Volume (nom.):10 ml
- Description:Pycnometer, accuracy 1 ml, Ø×H: 27×55 mm
- Seq:01
- Pk:10
Specifications
About this item
SIMAX®, borosilicate glass.
- Autoclavable at 121 °C
Certifications: According to DIN 12801 and ISO 3507