Order Entry
Finland
ContactUsLinkComponent
Carboys, wide neck, with screw caps
Carboys, wide neck, with screw caps
Catalog # SEMA5554
Supplier:  SEMADENI
undefined
Carboys, wide neck, with screw caps
Catalog # SEMA5554
Supplier:  SEMADENI

Specifications

  • Ext.Ø:
    210 mm
  • Capacity:
    5 l
  • Height:
    340 mm
  • Neck I-Ø:
    84 mm
  • Pk:
    1

Specifications

About this item

HDPE, translucent.

  • Good chemical resistance
  • Good temperature resistance

With blue screw cap and blue handle.