Order Entry
Finland
ContactUsLinkComponent
VWR® Rocking Platform Shaker
VWR® Rocking Platform Shaker
Supplier:  VWR Collection
Certificates
undefined
VWR® Rocking Platform Shaker
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 444-0756
  • Model:
  • Rocking platform shaker
  • Shaking motion:
  • Rocking
  • Speed range:
  • 1 - 50 min⁻¹*
  • Angle:
  • 0 - 15°
  • W×D×H:
  • 279×432×127 mm
  • Platform W×D:
  • 254×324 mm
  • Weight:
  • 6,5 kg
  • Max. load:
  • 4,5 kg**

Specifications