Aerosol filter holders
Supplier: Merck
Certificates
About this item
Vacuum-filter air or other gases from open atmospheres or from closed systems for particulate contamination analysis.
Specifications
- Catalog No:
- MILFXX5004740
- MILFXX5004700
- MILFXX5004710
- Filtration area:
- 9,6 cm²
- 9,6 cm²
- 9,6 cm²
- Type:
- Aerosol
- Aerosol
- Aerosol
- Dimensions:
- Length: 102 mm, Ø: 69 mm
- Length: 178 mm, Ø: 69 mm
- Length: 102 mm, Ø: 69 mm
- Inlet/outlet connections:
- Hose connector (11 mm O.D.), threaded for flow-limiting orifices
- Hose connector (11 mm O.D.), threaded for flow-limiting orifices
- Hose connector (11 mm O.D.), threaded for flow-limiting orifices
- Material:
- Stainless steel
- Stainless steel
- Stainless steel