Flame-retardant rain jacket, Glenroy 7222
Supplier: SIOEN
Certificates
About this item
This waterproof and windproof jacket is made of anti-static Siopor® FR AST fabric: 100% polyester fabric with 100% FR PU coating + AST. It features a fixed flame-retardant cotton lining with two inside pockets. The outer fabric is water-repellent, while the coating on the inside attracts moisture and keeps the skin dry.
- High tear resistance, taped seams
- Straight collar, provided for hood (hood available separately)
- Zip closure under flap with touch and close fastening
- Two patched pockets, one patched chest pocket with gusset, two loops for badges, Napoleon pocket
- Round inset sleeves, sleeve narrowing by press studs
- Drawstring in hem
Back length: 85 cm
Weight: 240 g/m²
EN 531 (A B2 C1), EN 13034 (Type 6), EN 14116 (inside index 3; outside index 1), EN 1149-5, EN 343 (3-3)
Certifications: EN 531 (A B2 C1), EN 13034 (Type 6), EN 14116 (inside index 3; outside index 1), EN 1149-5, EN 343 (3-3)
Specifications
- Catalog No:
- 113-7225
- 113-7224
- 113-7223
- 113-7228
- 113-7227
- 113-7226
- Model:
- Glenroy 7222
- Glenroy 7222
- Glenroy 7222
- Glenroy 7222
- Glenroy 7222
- Glenroy 7222
- Garment application:
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Fire protection
- Risk area:
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Rain (waterproof), Flame-retardant, Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- Weight:
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²
- 240 g/m²