Order Entry
Finland
ContactUsLinkComponent
Emergency rescue sling, Miller®
Emergency rescue sling, Miller®
Catalog # 111-1389
Supplier:  HONEYWELL SAFETY
undefined
Emergency rescue sling, Miller®
Catalog # 111-1389
Supplier:  HONEYWELL SAFETY

Specifications

  • Length:
    2×4 m
  • Pk:
    1

Specifications

About this item

Used by many leading rescue services around the world, this comfortable and easy to use rescue sling is based on a helicopter sling: The chest strap can be undone and fitted around the casualty while remaining attached to the rescue system.

  • Adjustable leg straps allow any angle of casualty lift
  • Cell foam padding (9 mm) on the chest strap enhances comfort for the casualty
  • Two additional attachment rings regulate the size for smaller casualties
Certifications: EN 1497