Order Entry
Finland
ContactUsLinkComponent
In-line filter holders, stainless steel
In-line filter holders, stainless steel
Supplier:  Merck
Certificates
undefined
In-line filter holders, stainless steel
Supplier:  Merck
Certificates

Specifications

  • Catalog No:
  • MILFXX4404700
  • MILFXX4502500
  • MILFXX4002500
  • MILFXX4504700
  • Filtration area:
  • 13,8 cm²
  • 2,2 cm²
  • 9,6 cm²
  • Type:
  • In-line filter holder, 47 mm
  • High pressure in-line filter holder, 25 mm
  • High pressure in-line filter holder, 47 mm
  • Inlet/outlet connections:
  • 1/4" NPTF
  • 1/8" NPTF
  • 7/16"-20 (UNF-3B) female
  • Max. operating pressure:
  • 19 bar
  • 345 bar
  • 689 bar

Specifications

Related Information