Work socks, SK33
Supplier: Portwest
About this item
Work boot socks are made of 79% acrylic, 15% nylon and 6% polyester.
- Cushioned sole for improved wearer comfort
- Durable reinforced heel and toe area
- Supplied in a pack of three pairs
2 Options Available Below
Product Details & Documents
Work boot socks are made of 79% acrylic, 15% nylon and 6% polyester.
- Cushioned sole for improved wearer comfort
- Durable reinforced heel and toe area
- Supplied in a pack of three pairs
Specifications for Product Family
Specifications
- Catalog No:
- 114-4466
- 114-4467
- Model:
- SK33
- SK33
- Garment application:
- General Purpose
- General Purpose
- Gender:
- Unisex
- Unisex
- Fabric:
- 79% acrylic, 15% nylon and 6% polyester
- 79% acrylic, 15% nylon and 6% polyester
Specifications
Product Family Options
Product Information
- ColourShoe sizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.114-4466ModelSK33Garment applicationGeneral PurposeGenderUnisexFabric79% acrylic, 15% nylon and 6% polyester - Specifications:
More
Specifications
Cat. No.114-4467ModelSK33Garment applicationGeneral PurposeGenderUnisexFabric79% acrylic, 15% nylon and 6% polyester
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



