Heat resistant gloves, Showa 8814
Supplier: Showa
Certificates
About this item
These non woven liners with full neoprene coating protect the hand against hot temperatures and abrasion while providing a good grip.
- Impermeable for working in damp or greasy environments
- Slip-on designed gauntlet: Easy to put on and remove
- Textured finish: Surface provides better grip
- Minimal allergy risks
- Wrist well protected
- Low-soil colour
Ideal for use in the automotive or food industry.
Certifications: EN 388:2016 (2242X), EN 407 (X2XXXX); Cat. II
Food contact approved.
Food contact approved.
Caution: Gloves must not come in contact with an open flame.
Specifications
- Catalog No:
- 112-5954
- 112-5952
- 112-5953
- 112-5951
- Model:
- 8814
- 8814
- 8814
- 8814
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN 388:2016 (2242X), EN 407 (X2XXXX)
- EN 388:2016 (2242X), EN 407 (X2XXXX)
- EN 388:2016 (2242X), EN 407 (X2XXXX)
- EN 388:2016 (2242X), EN 407 (X2XXXX)
- Food contact approved:
- +
- +
- +
- +