Flame-retardant overalls, FR50
: Portwest
This anti-static coverall made of the innovative flame-retardant Bizflame Plus™ fabric with Hi-Vis reflective tape for enhanced visibility is perfect for the demands of the offshore industry.
- Hi-Vis strips on shoulders, arms and legs
- Concealed two-way front brass zip and two front slant chest pockets with concealed brass zips
- Knee pad pockets designed with an innovative two tier adjustable system
Colour: Navy blue
Weight: 350 g
: EN ISO 11612 (A1+A2, B1, C1, F1), EN ISO 11611 (Class 2 A1+A2), EN 1149-5
IEC 61482-2 IEC 61482-1-2 (Class 1)
IEC 61482-2 IEC 61482-1-2 (Class 1)
- Catalog No:
- 113-7425
- 113-7426
- 113-7422
- 113-7424
- 113-7420
- 113-7421
- 113-7419
- 113-7423
- Model:
- Bizflame FR50
- Bizflame FR50
- Bizflame FR50
- Bizflame FR50
- Bizflame FR50
- Bizflame FR50
- Bizflame FR50
- Bizflame FR50
- Garment application:
- Chemical protection, Industrial
- Chemical protection, Industrial
- Chemical protection, Industrial
- Chemical protection, Industrial
- Chemical protection, Industrial
- Chemical protection, Industrial
- Chemical protection, Industrial
- Chemical protection, Industrial
- Risk area:
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Bizflame Plus: 99% cotton, 1% carbon fibre
- Bizflame Plus: 99% cotton, 1% carbon fibre
- Bizflame Plus: 99% cotton, 1% carbon fibre
- Bizflame Plus: 99% cotton, 1% carbon fibre
- Bizflame Plus: 99% cotton, 1% carbon fibre
- Bizflame Plus: 99% cotton, 1% carbon fibre
- Bizflame Plus: 99% cotton, 1% carbon fibre
- Bizflame Plus: 99% cotton, 1% carbon fibre
- Weight:
- 350 g
- 350 g
- 350 g
- 350 g
- 350 g
- 350 g
- 350 g
- 350 g