Bodywarmer, flame-retardant, Garnich 2578
Supplier: SIOEN
Certificates
About this item
This windproof and waterproof waistcoat is made of anti-static Siopor® FR AST fabric consisting of 100% polyester fabric with 100% FR PU coating + AST. The outside is water-repellent, while the coating on the inside attracts moisture and therefore keeps the body warm and dry. The bodywarmer also features a fixed quilted flame-retardant cotton lining.
- Good cold protection
- Can be zipped into different jackets
- Straight collar, zip closure
- Two patched pockets, two loops for badges
- Elastic drawstring in hem
Back length: 75 cm
Weight: 250 g/m²
Certifications: EN 13034 (type PB/6), EN 531 (A B1 C1), EN 533 (index 3), EN 1149-5, EN 14058 (23XXX)
Specifications
- Catalog No:
- 113-7025
- 113-7024
- 113-7023
- 113-7022
- 113-7021
- 113-7020
- Model:
- Garnich 2578
- Garnich 2578
- Garnich 2578
- Garnich 2578
- Garnich 2578
- Garnich 2578
- Garment application:
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Fire protection, Industrial
- Risk area:
- Rain (waterproof), Flame-retardant, Cold
- Rain (waterproof), Flame-retardant, Cold
- Rain (waterproof), Flame-retardant, Cold
- Rain (waterproof), Flame-retardant, Cold
- Rain (waterproof), Flame-retardant, Cold
- Rain (waterproof), Flame-retardant, Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- 100% polyester fabric with 100% FR PU coating + AST
- Weight:
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²