Sweatshirt, Nickel KS31
Supplier: Portwest
Certificates
About this item
This modern sweatshirt, made of 50% cotton and 50% polyester, features a full front zip that enables the quick on/off necessary for the working environment.
- Two pockets on front
- Jersey lined hood
Weight: 350 g/m²
Specifications
- Catalog No:
- 113-7442
- 113-7441
- 113-7440
- 113-7439
- 113-7443
- 113-7445
- 113-7444
- 113-7447
- 113-7448
- 113-7446
- Model:
- Nickel KS31
- Nickel KS31
- Nickel KS31
- Nickel KS31
- Nickel KS31
- Nickel KS31
- Nickel KS31
- Nickel KS31
- Nickel KS31
- Nickel KS31
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 50% cotton and 50% polyester
- 50% cotton and 50% polyester
- 50% cotton and 50% polyester
- 50% cotton and 50% polyester
- 50% cotton and 50% polyester
- 50% cotton and 50% polyester
- 50% cotton and 50% polyester
- 50% cotton and 50% polyester
- 50% cotton and 50% polyester
- 50% cotton and 50% polyester
- Weight:
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²
- 350 g/m²