Painters shorts, S791
Catalog # 113-7566
Supplier: Portwest
Specifications
- Clothing Size:XXL
- Garment application:Paint and lacquer,Industrial
- Gender:For men
- Colour:White
- Seq:05
- Model:S791
- Fabric:Cotton
- Sleeve or leg length:Short
- Weight:305 g/m²
- Pk:1
Specifications
About this item
These shorts, made of pre-shrunk cotton, are perfect for work during the summer months or when working in warmer climates.
- Innovative layered thigh pockets accommodate tools and brushes
- Back elastication allows for greater freedom of movement and a more comfortable fit
- Includes two useful back patch pockets
Weight: 305 g/m²