Combat trousers, C701
Supplier: Portwest
Certificates
About this item
These basic work trousers for men can be used as a part of a uniform, in service and office environments. They are made of 65% polyester and 35% cotton.
- Two side and two patch hip pockets with flaps with Velcro
- Two combat thigh pockets
- Zip fly, belt loops
Weight: 245 g/m²
Specifications
- Catalog No:
- PRTWC701GRR36
- PRTWC701BKT34
- PRTWC701NAR50
- PRTWC701GRR30
- PRTWC701BKT48
- PRTWC701NAR52
- PRTWC701GRR28
- PRTWC701GRR40
- PRTWC701GRR38
- PRTWC701BKT40
- PRTWC701GRR32
- PRTWC701BKR42
- PRTWC701BKT44
- PRTWC701BKT46
- PRTWC701BKT36
- PRTWC701BKR44
- 113-7385
- 113-7384
- 113-7383
- 113-7382
- 113-7381
- PRTWC701NAT32
- PRTWC701NAT30
- PRTWC701NAT28
- 113-7386
- PRTWC701NAT44
- PRTWC701BKT38
- PRTWC701BKR28
- 113-7380
- PRTWC701NAT38
- 113-7378
- PRTWC701NAT36
- PRTWC701NAT34
- 113-7377
- PRTWC701NAT48
- PRTWC701NAT46
- 113-7379
- PRTWC701NAT42
- 113-7376
- PRTWC701BKR40
- PRTWC701BKR32
- PRTWC701BKR34
- PRTWC701BKR36
- PRTWC701BKR38
- PRTWC701BKR46
- PRTWC701BKR30
- PRTWC701NAT40
- PRTWC701BKR48
- PRTWC701BKT28
- PRTWC701BKT30
- PRTWC701GRR48
- PRTWC701BKT32
- PRTWC701BKT42
- PRTWC701GRR44
- PRTWC701GRR46
- PRTWC701GRR34
- PRTWC701GRR42
- Model:
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- C701
- Garment application:
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Services, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²
- 245 g/m²