Order Entry
Finland
ContactUsLinkComponent
HPLC columns, Hypersil®
HPLC columns, Hypersil®
Catalog # HEWL7982618-564
HPLC columns, Hypersil®
Catalog # HEWL7982618-564

Tekniset tiedot

  • Column Format:
    Analytical
  • Ø int.:
    4,00 mm
  • Particle Size:
    5 µm
  • Pore size:
    120 Å
  • Description:
    Hypersil ODS with column identification module (CIM)
  • Length:
    125 mm
  • Seq:
    04
  • Pk:
    1

Tekniset tiedot

Tietoja tästä tuotteesta

The Hypersil BDS is both base deactivated and encapped to improve peak shapes of basic solutes by minimising interaction with unreacted silanols. Hypersil ODS adds a monolayer of octadecyl silane (C18) to the hypersil silica support.

  • Columns are endcapped to reduce silanol interaction
  • For less retension with similiar selectivity, hypersil MOS columns provide a monolayer of dimethyloctylsilane (C8 alkyl chain)