Electronic overhead stirrers, EUROSTAR 20 digital, EUROSTAR 20 high speed digital and EUROSTAR 40 digital
Supplier: IKA
Certificates
About this item
Laboratory stirrers designed for simple stirring tasks for quantities up to 15 or 25 L (EUROSTAR 20 digital and EUROSTAR 40 digital), or for intensive stirring tasks for quantities up to 20 L (EUROSTAR 20 high speed digital). Units automatically adjust the speed through microprocessor controlled technology within the speed range of 0/30 to 2000 min⁻¹ (or 0/150 to 6000 for the high speed model). Safety circuits ensure automatic cut off in anti-stall or overload conditions. The actual shaft speed and preset speed are constantly monitored and variations are adjusted automatically. This guarantees a constant speed even with changes in sample viscosities.
- Digital speed display
- Infinitely adjustable speed
- Push-through agitator shafts
- Overload protection and units can be operated for short term periods in overload conditions
- Slim casing and quiet operation
- Error code display
IP protection class according to DIN EN 60529: IP 40
Certifications: IP protection class according to DIN EN 60529: IP 40.
Ordering information: Supplied without accessories, a wide range of accessories are available to order separately.
Specifications
- Catalog No:
- 441-0331
- 441-0313
- 441-0105
- Model:
- EUROSTAR 20 digital
- EUROSTAR 20 high speed digital
- EUROSTAR 40 digital
- Max. stirring capacity H₂O:
- 15 L
- 20 L
- 25 L
- Max. viscosity:
- 10000 mPas
- 10000 mPas
- 30000 mPas
- Speed range:
- 0/30 - 2000 min⁻¹
- 0/150 - 6000 min⁻¹
- 0/30 - 2000 min⁻¹
- Max. torque at chuck:
- 20 Ncm
- 20 Ncm
- 40 Ncm
- Chuck range:
- 0,5 - 10 mm
- Fixed
- 0,5 - 10 mm
- Power - motor input/output:
- 56/44 W
- 171/133 W
- 112/87 W
- W×D×H:
- 86×208×248 mm
- 86×208×325 mm
- 86×208×248 mm
- Weight:
- 4,4 kg
- 5,3 kg
- 4,4 kg