Order Entry
Finland
ContactUsLinkComponent
Multi-position magnetic stirrers, RO 5/10/15
Multi-position magnetic stirrers, RO 5/10/15
Supplier:  IKA
Certificates
undefined
Multi-position magnetic stirrers, RO 5/10/15
Supplier:  IKA

Specifications

  • Catalog No:
  • 442-0921
  • 442-0920
  • 442-0919
  • Model:
  • RO 15
  • RO 10
  • RO 5
  • No. of stirring positions:
  • 15; 90 mm between each
  • 10; 90 mm between each
  • 5; 90 mm between each
  • Max. stirring capacity H₂O:
  • 0,4×15
  • 0,4×5
  • Max. stirring capacity per stirrer H₂O:
  • 400 ml
  • 400 ml
  • 400 ml
  • Speed range:
  • 0 - 1200 min⁻¹
  • 0 - 1200 min⁻¹
  • 0 - 1200 min⁻¹
  • Plate material:
  • Stainless steel
  • Stainless steel
  • Stainless steel
  • Plate dimensions:
  • 280×470 mm
  • 190×470 mm
  • 120×470 mm
  • W×D×H:
  • 280×570×60 mm
  • 190×570×60 mm
  • 120×570×60 mm
  • Weight:
  • 7 kg
  • 5 kg
  • 3 kg

Specifications