Rain jacket, Tornhill 608 S.E.P.P.
Supplier: SIOEN
Certificates
About this item
Waterproof and windproof jacket made of Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating. The breathable fabric is water repellant on the outside and moisture attracting on the inside. With fixed mesh lining in body and polyamid lining in sleeves.
- Straight collar, detachable hood with chin protection and peak
- Zip closure under double flap with press studs
- Two inset chest pockets and two front pockets (all with zip closure), sleeve pocket, Napoleon pocket
- Sleeves adjustable by touch and close fastening
- Underarm ventilation, elasticated drawstring at waist and hem
Different linings/fleeces can be zipped in.
Back length: 85 cm
Weight: 205 g/m²
Certifications: EN 343 (3-3)
Specifications
- Catalog No:
- 113-07411
- 113-07401
- 113-07412
- 113-07402
- 113-07413
- 113-07403
- 113-07414
- 113-07404
- 113-07415
- 113-07405
- 113-07416
- 113-07406
- 113-07417
- 113-07407
- 113-07418
- 113-07408
- 113-07419
- 113-07409
- 113-07420
- 113-07410
- 113-07400
- Model:
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- 609 Tornhill
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Siopor® Extra fabric: 100% polyester (cotton touch) with a PU coating
- Weight:
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²
- 205 g/m²