Order Entry
Finland
ContactUsLinkComponent
 
HPLC columns, Accucore™ Urea-HILIC
  554-2329
undefined
HPLC columns, Accucore™ Urea-HILIC
  554-2329

 

  • Column Format:
    Analytical
  • Ø int.:
    2,10 mm
  • Particle Size:
    2,6 µm
  • Pore size:
    80 Å
  • Length:
    100 mm
  • pH range:
    2 to 8
  • Surface area:
    130 m²/g
  • Phase:
    Urea-HILIC
  • Pk:
    1

 

 

These columns offer a unique HILIC selectivity and low ion exchange activity. Based on Core Enhanced Technology, they provide fast, high resolution separations without the elevated back pressures required by sub-2 µm particles.

  • Fast separations with high resolution
  • Low back pressure
  • Bonded hydrophilic stationary phase

Rugged 2,6 µm solid core particles enable fast, high-resolution separations at low backpressures. The Urea-HILIC bonded hydrophilic stationary phase offers unique selectivity and has lower ion exchange activity compared to other HILIC phases. Robust bonding technology and tightly packed beds ensure excellent reproducibility and long column lifetimes.

 : Guard cartridges require use of corresponding Thermo Scientific UNIGUARD Holders. Cartridges with a 1 mm ID require the 1 mm UNIGUARD Holder (10046-746), 2,1/3 mm ID require the 2/3 mm UNIGUARD Holder (10046-748) and 4/4,6 mm ID require the 4/4,6 mm UNIGUARD Holder (10046-744)