Filter holder
Support base with sintered glass disc, 25 mm
Catalog # BIBB5808/3
Supplier: SciLabware
Jump to:
Product Details & Documents
Filter holder with porosity grade 3 sintered glass disc to support 25 mm membranes.
- Liquid only comes in contact with chemically resistant borosilicate glass
Ordering information: Comprises three components: Funnel (15 ml), support base with sintered glass disc and metal retaining clip. Each component of the filter holder – funnel, base and metal clip – must be ordered separately.
Specifications
- For Ø:25 mm
- Description:Support base with sintered glass disc
- Seq:02
Accessories
Product Information
- Catalog #MaterialAvailabilityPrice
- Funnel, 15 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



