Specifications
- Capacity:2,8 L
- Description:Mixed bed 10 bar pressure deionizer, special alloy V4A stainless canister, with conductivity meter
- Model:E28d
- Ø×H:240×740 mm
- Max. flow rate:500 l/h
- Pk:1
Specifications
About this item
The standard canister is made of V4A stainless steel with widespread pure water supply applications. They are aslo suitable for second stage purification steps following reverse osmosis. The unique behropur® slit-jet system distributes the input water uniformly over the entire resin bed, thus maximizing exchange capacity and water quality.
- Throughput rates up to 700 L/h
- Available with remote location meter
- Conductance is monitored by meter mounted directly on resin canister
- Can be connected directly to the water supply without a pressure reducer
Hard rubber collars vulcanized onto the base and top of the canister provide effective protection. Also it is resistant to damage resulting from water pressure peaks and variations. Convenient carrying handles are molded into the upper protective collar.
Optimal exploitation of the full ion exchange capacity is possible by means of absolutely uniform water distribution through the resin bed. Optional automatic shutdown at preselectable conductivity levels and automatic reservoir fill- level shutdown sensor are feasible.