pH electrode, Orion™ 9120APWP KNIpHE™
Catalog # ORIO9121APWP
Supplier: Thermo Orion
Specifications
- Connection:BNC, waterproof, 1 m cable
- Ø×L:16×215 mm
- For:Meat, cheese and sludge samples
- Type:Orion™ 9120APWP KNIpHE™ (replacement electrode)
- Description:Replacement pH electrode with stainless steel cutting blade
- Material:Stainless steel
- Seq:02
- Diaphr.:Ceramic
- Electrolyte:3 M KCl
- Pk:1
- Temp.:0...+60 °C
- pH:0 - 14
Specifications
About this item
This speciality electrode is ideal for performing accurate determinations of pH in meat matrices.
- Surrounding stainless steel cutting blade eliminates breakage
- Ag/AgCl double junction
Delivery: Supplied with 60 ml bottle of electrode fill solution.