About this item
NUCLEODUR® C18 Pyramid is an octadecyl modified silica phase with polar endcapping, especially designed for use in eluent systems of up to 100% water.
- High purity spherical silica gel
- Hydrophobic, polar RP phase with high stability in 100% aqueous eluents
- Separation mechanism based on hydrophobic and polar interactions
C18 Pyramid is well-suited for separations of polar compounds like water-soluble vitamins, organic acids, and nucleic acid bases as well as for polar analgesics, and penicillin antibiotics - also with LC-MS detection.
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).
VP guard columns are used for preparative VarioPrep columns with the following guard column holders:
8,0×10 mm (Int.Ø×L) guard column for 8,0 and 10,0 mm (Int.Ø) preparative column with holder MANA718251.
16,0×10 mm (Int.Ø×L) guard column for 16,0 and 21,0 mm (Int.Ø) preparative column with holder MANA718256.
32,0×15 mm (Int.Ø×L) guard column for 32,0 and 40,0 mm (Int.Ø) preparative column with holder MANA718253.
50,0×15 mm (Int.Ø×L) guard column for ≥50,0 mm (Int.Ø) preparative column with holder MANA718255.
Specifications
- Catalog No:
- MANA760200.20
- MANA760272.20
- MANA760200.40
- MANA760200.30
- MANA760263.46
- MANA761915.30
- MANA762271.100
- MANA761916.20
- MANA761916.30
- MANA761917.20
- MANA761915.20
- MANA760202.30
- MANA760202.20
- MANA760202.46
- MANA761917.30
- MANA760202.40
- MANA760260.20
- MANA760203.46
- MANA760201.20
- MANA760275.20
- MANA760200.46
- MANA760201.40
- MANA760201.30
- MANA760271.40
- MANA760201.46
- MANA760271.30
- MANA760274.20
- MANA760271.46
- MANA760264.40
- MANA762291.160
- MANA760264.30
- MANA762273.210
- MANA760271.20
- MANA762291.80
- MANA760264.46
- MANA762272.210
- MANA762272.100
- MANA760264.20
- MANA762273.100
- MANA760260.40
- MANA760259.46
- MANA760260.30
- MANA760205.46
- MANA760261.20
- MANA760260.46
- MANA760204.20
- MANA760203.30
- MANA760204.40
- MANA760204.30
- MANA760203.20
- MANA760203.40
- MANA760261.40
- MANA760261.30
- MANA760204.46
- MANA760262.20
- MANA760261.46
- MANA760262.40
- MANA760262.30
- MANA760263.20
- MANA760262.46
- MANA760263.40
- MANA760263.30
- Carbon load:
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- 14%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- 1 - 9
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1