Order Entry
Export
Orders LinkContactUsLinkComponent
 

ECHO Cellcyte 3 Live Cell Imaging and Analysis

Cellcyte 3 Inverted imaging and analysis system, three-channel fluorescence, DAPI - EX: 395/25 EM:450/30;
GFP - EX:483/18 EM:525/25;
mCherry - EX:585/22 EM:625/40 (fluorescence options)
Catalog # ECHLECCC3233
New Product
Supplier:   DISCOVER ECHO
ECHO Cellcyte 3 Live Cell Imaging and Analysis
Catalog # ECHLECCC3233
Supplier:  DISCOVER ECHO
New Product
ECHO Cellcyte 3 Live Cell Imaging and Analysis
ECHO Cellcyte 3 Live Cell Imaging and Analysis

Cellcyte 3 Inverted imaging and analysis system, three-channel fluorescence, DAPI - EX: 395/25 EM:450/30;
GFP - EX:483/18 EM:525/25;
mCherry - EX:585/22 EM:625/40 (fluorescence options)

Price
67 280,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Live cell imaging and analysis in real-time from within the incubator.

  • Enhanced phase contrast: High resolution and contrast rich transmission imaging mode
  • Fluorescence microscopy: Three channel (DAPI, GFP, mCherry) or four channel (DAPI, GFP, RFP, CY5) available
  • Open fanless design: easier accessibility and maintenance; uses convection to heat and circulate warm air, eliminating vibration and the formation of hot pockets
  • Acquisition software: Automated acquisition and user friendly image and data visualisation software
  • Analysis software: Integrated real-time image analysis using smart algorithms
  • Analysis modules: Confluence, cell counting, apoptosis, cytotoxicity, transfection efficiency, reporter genes, immune cell cluster formations

The Cellcyte 3 is suitable for a variety of cell culture vessels and can support up to six wellplates (6 to 384 wells each) and T-series flasks. 8 TB internal storage. Additional storage can be added via external hard drives or through locally attached network drives. Ultra-bright LEDs with 50000 - hour lifespan.

5 MP Monochrome camera: increases field of view and resolution for fluorescence imaging
Operating conditions: (Imaging unit) 10 to 40 °C, RH up to 95%, (Controller unit) 20 to 40 °C
Illumination technique: Enhanced contour and fluorescence imaging (three or four fluorescence channels available)
Export formats: Movie (AVI), image (TIFF, PNG), data (CVS, XLXS)

 : To be completed with control unit and flask inserts, which are sold separately. Control unit with software (required option) - for device control and acquisition. Spheroid software (optional) - real time Spheroid imaging and analysis at 4X.

 : Supplied with Cellcyte 3 imaging unit, control unit, integrated monochrome camera for enhanced phase contrast and fluorescence imaging, and power supply.

Specifications
  • Description:
    Cellcyte 3 Inverted imaging and analysis system, three-channel fluorescence
  • Seq:
    01
  • Illumination:
    DAPI - EX: 395/25 EM:450/30;
    GFP - EX:483/18 EM:525/25;
    mCherry - EX:585/22 EM:625/40 (fluorescence options)
  • Cat. No.:
    ECHLECCC3233
  • Observation method:
    Fluorescence and phase contrast
  • Output:
    USB
  • Electrical:
    100 - 240 V (50/60 Hz)
  • Camera:
    5 MP sCMOS monochrome camera (2448×2048 pixels)
  • Magnification:
    4×, 10×, 20×
  • Display:
    55,88 cm (22") HD monitor
  • Sensor:
    CMOS
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Installation and training
    Installation and training
    630-3560
    Log in for availability
    1 * 1 items - 4 250,00 €