Pipette Tips System, Multirack Advanced
Pipette tip 'E', 100 - 1200 μl, 70,94 mm, Blue, ratiopetta®, slamed®, all commonly used pipettes, Multirack advanced 10×96
Catalog # RATI2114612
New Product
Supplier: RATIOLAB
Jump to:
Product Details & Documents
The ratiolab® Multiracks advanced provide more time-saving, perfect hygienic conditions and simple operation.
Completely autoclavable at 121 °C, 20 minutes
Durable and steady
Pipette tips are placed on a robust matrix, in an 8×12 format for all tips
Ahe tips can be picked up by 1, 8 or 12-channel pipettors as well as by pipetting robots contamination-free and without any hand contact. The hinged cover can be opened up to 180°. After work, the Multiracks advanced can be closed firmly through a click closure to protect the tips from dust.
Specifications
- Colour code:Blue
- Packed:Multirack advanced 10×96
- Volume:100 - 1200 μl
- Length:70,94 mm
- Seq:4
- Tip style:Pipette tip 'E'
- For use with:ratiopetta®, slamed®, all commonly used pipettes



