Pipette Tips System, Multirack Advanced
Pipette tip 'E', 1 - 200 μl, 49,50 mm, Yellow, ratiopetta®, slamed®, all commonly used pipettes, Multirack advanced 10×96
RATI2114602
New Product
: RATIOLAB
The ratiolab® Multiracks advanced provide more time-saving, perfect hygienic conditions and simple operation.
Completely autoclavable at 121 °C, 20 minutes
Durable and steady
Pipette tips are placed on a robust matrix, in an 8×12 format for all tips
Ahe tips can be picked up by 1, 8 or 12-channel pipettors as well as by pipetting robots contamination-free and without any hand contact. The hinged cover can be opened up to 180°. After work, the Multiracks advanced can be closed firmly through a click closure to protect the tips from dust.
- Colour code:Yellow
- Packed:Multirack advanced 10×96
- Volume:1 - 200 μl
- Length:49,50 mm
- Seq:2
- Tip style:Pipette tip 'E'
- For use with:ratiopetta®, slamed®, all commonly used pipettes



