Gas Sampling Balloons
Gas sampling balloon, 200 mm, 4000 ml
Catalog # LAMA80603
Supplier: LAMAPLAST
Jump to:
Product Details & Documents
Gas sampling balloons are made from natural latex.
Volume ranges from 1500 to 8000 ml
- Colour: pale yellow/red
The 1500 ml balloons have a blowpipe diameter of 4,9 mm, with a blowpipe length of 95 mm. The 2000 and 4000 ml balloons have a blowpipe diameter of 5,85 mm, with a blowpipe length of 86 mm. The 5000 and 8000 ml balloons have a blowpipe diameter of 4,8 mm, with a blowpipe length of 93 mm.
Packaging: Each ballon is packaged in a single plastic bag.
Documents
TDS Gas Ballon.pdf
Datasheet
Specifications
- Ø:200 mm
- Volume:4000 ml
- Description:Gas sampling balloon
- Seq:3



