Order Entry
Export
Orders LinkContactUsLinkComponent
Gas Sampling Balloons

Gas Sampling Balloons

Gas sampling balloon, 160 mm, 2000 ml
Catalog # LAMA80602
Supplier:   LAMAPLAST
Gas Sampling Balloons
Catalog # LAMA80602
Supplier:  LAMAPLAST
Gas Sampling Balloons
Gas Sampling Balloons

Gas sampling balloon, 160 mm, 2000 ml

Price
65,20 €
Log in for availability
1 * 1 items
Product Details & Documents

Gas sampling balloons are made from natural latex.

  • Volume ranges from 1500 to 8000 ml

  • Colour: pale yellow/red

The 1500 ml balloons have a blowpipe diameter of 4,9 mm, with a blowpipe length of 95 mm. The 2000 and 4000 ml balloons have a blowpipe diameter of 5,85 mm, with a blowpipe length of 86 mm. The 5000 and 8000 ml balloons have a blowpipe diameter of 4,8 mm, with a blowpipe length of 93 mm.

Packaging: Each ballon is packaged in a single plastic bag.

Documents

Specifications
  • Ø:
    160 mm
  • Volume:
    2000 ml
  • Description:
    Gas sampling balloon
  • Seq:
    2