Order Entry
Export
Orders LinkContactUsLinkComponent
ECHO Cellcyte 3 Live Cell Imaging and Analysis

ECHO Cellcyte 3 Live Cell Imaging and Analysis

Cellcyte 3 T25 flask insert
Catalog # ECHLECCC3T25
Supplier:   DISCOVER ECHO
ECHO Cellcyte 3 Live Cell Imaging and Analysis
Catalog # ECHLECCC3T25
Supplier:  DISCOVER ECHO
ECHO Cellcyte 3 Live Cell Imaging and Analysis
ECHO Cellcyte 3 Live Cell Imaging and Analysis

Cellcyte 3 T25 flask insert

Price
504,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Live cell imaging and analysis in real-time from within the incubator.

  • Enhanced phase contrast: High resolution and contrast rich transmission imaging mode
  • Fluorescence microscopy: Three channel (DAPI, GFP, mCherry) or four channel (DAPI, GFP, RFP, CY5) available
  • Open fanless design: easier accessibility and maintenance; uses convection to heat and circulate warm air, eliminating vibration and the formation of hot pockets
  • Acquisition software: Automated acquisition and user friendly image and data visualisation software
  • Analysis software: Integrated real-time image analysis using smart algorithms
  • Analysis modules: Confluence, cell counting, apoptosis, cytotoxicity, transfection efficiency, reporter genes, immune cell cluster formations

The Cellcyte 3 is suitable for a variety of cell culture vessels and can support up to six wellplates (6 to 384 wells each) and T-series flasks. 8 TB internal storage. Additional storage can be added via external hard drives or through locally attached network drives. Ultra-bright LEDs with 50000 - hour lifespan.

5 MP Monochrome camera: increases field of view and resolution for fluorescence imaging
Operating conditions: (Imaging unit) 10 to 40 °C, RH up to 95%, (Controller unit) 20 to 40 °C
Illumination technique: Enhanced contour and fluorescence imaging (three or four fluorescence channels available)
Export formats: Movie (AVI), image (TIFF, PNG), data (CVS, XLXS)

Ordering information: To be completed with control unit and flask inserts, which are sold separately. Control unit with software (required option) - for device control and acquisition. Spheroid software (optional) - real time Spheroid imaging and analysis at 4X.

Delivery information: Supplied with Cellcyte 3 imaging unit, control unit, integrated monochrome camera for enhanced phase contrast and fluorescence imaging, and power supply.

Specifications
  • Description:
    Cellcyte 3 T25 flask insert
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Installation and training
    Installation and training
    630-3560
    Log in for availability
    1 * 1 items - 4 250,00 €