Nalgene™ 5 L Shake Flasks
Product Details & Documents
These 5 L shake flasks with faceted bottom or angled bottom are ideal for performing large-scale suspension cell culture.
Sterile, Non-cytotoxic, DNase/RNase-free
Large liquid surface area for increased gas exchange
Graduated markings for quick volume assessment
Attached carrying handle for easy transport
Transient transfection of ExpiCHO Expression System
Peel-open packaging for quick access
Autoclavable
Single-use, graduated
The faceted-bottom flask supports culture of a wide variety of cell types while the angled-bottom flask is specifically designed to support scale-up of sensitive cell types and transient transfection with the ExpiCHO Expression System.
The shake flasks come with an HDPE vented cap and are made of clear PETG, which is robust and break resistant.
: Non-pyrogenic as per ISO 10993-5, USP Class VI, Dosimetry released per ANSI/AAMI/ISO 11137.
: For Laboratory use only.
Specifications
- Closure type:Vented cap
- Ext.Ø:214 mm
- Sterility:Sterile
- Capacity:5 L
- Colour:Clear
- Description:Shake flasks with angled bottom, single use, graduated
- Height:285 mm
- Seq:1
- Neck Ø ext.:96,5 mm



