Masterflex® Miniflex® OEM Panel Mount Pumps Systems
Product Details & Documents
Designed for easy integration into OEM designs wherever precision fluid handling is needed.
- Precise flowrates up from 0,12 to 390 ml/min (3 to 300 min⁻¹)
- Rugged sturdy design with durable pump head materials
- Pump head accepts continuous lengths of tubing for clean flow paths
- Automatic tubing retention makes tube loading quick and easy
- IP65 Ingress protection; removable head for spray and wipe down cleanability
- High efficiency and dependable brushless DC motor
- I/O control features include analogue speed control, direction, tach output, open head sensor alarm, and general alarm
- Reduced pulsation options available with 4 or 6 roller pump heads
- Multichannel capability with dual channel pump head option
- More than 20 tubing formulations to support chemical and compliance requirements
- Customisable options available
Applications: Biopharma production, testing and research; Laboratory instrumentation; Air and liquid sampling devices; Food and beverage dispensing; Ink and printing; Industrial fluid transfer; Wastewater management.
Miniflex® panel mount systems include everything needed to incorporate Masterflex® peristaltic pumping into OEM product designs. These models feature an IP65 ingress protection to ensure proper seal during cleaning and for use in critical environments. The BLDC motors provide a combination of efficiency and long term durability. Miniflex® pump head allows for fast tubing changes with up to four tubing sizes.
Certifications: UL 61010-1, CSA, CE (EN 61010-1 Low Voltage, EN 61326-1 EMC Directive, EN ICE 63000 ROSH Directive, EN 809 Machinery Directive), ISO 9001.
Ordering information: For use with Masterflex® Pump tubing, sold separately. Two channel pump head options are available and pump system is rated for use with all Masterflex® tubing formulations. Choose four roller pump head design for reduced pulsation. Customised options are available.
Specifications
- Maximum Flow Rate:390 ml/min
- Power:24 VDC
- Description:Miniflex® OEM panel mount pumps sytem with 3-roller pump head, 4 - 20 mA input, Tubing sizes accepted:
- Height:130 mm
- Length:223 mm
- Seq:1
- Cat. No.:MFLX77222-10
- Max. pressure:1 bar (15 psi) @ max flow
- Accuracy:±0,1%
- No. of channels:1
- Pump series:L/S
- Model:77222-10
- Control type:Remote 4 - 20 mA
Accessories
Product Information
- Catalog #Tubing int.ØTubing materialAvailabilityPrice
- L/S® Precision Pump Tubing, PharMed® BPT, L/S 13; 25 ftL/S® Precision Pump Tubing, PharMed® BPT, L/S 13; 25 ftMFLX06508-130,80 mm (0,031")PharMed® BPTLog in for availability1 * 25 Feet - 141,00 €
Product Information
- Catalog #Tubing int.ØTubing materialAvailabilityPrice
- L/S® Precision Pump Tubing, Platinum-Cured Silicone, L/S 14; 25 ftL/S® Precision Pump Tubing, Platinum-Cured Silicone, L/S 14; 25 ftMFLX96410-141,60 mm (0,063")Platinum-cured siliconeLog in for availability1 * 25 Feet - 117,00 €
Product Information
- Catalog #Tubing int.ØTubing materialAvailabilityPrice
- L/S® Precision Pump Tubing, Platinum-Cured Silicone, L/S 13; 25 ftL/S® Precision Pump Tubing, Platinum-Cured Silicone, L/S 13; 25 ftMFLX96410-130,80 mm (0,031")Platinum-cured siliconeLog in for availability1 * 25 Feet - 94,30 €
Product Information
- Catalog #AvailabilityPrice
- Replacement 25 pin I/O cable for panel mount pump systems (1 m)Replacement 25 pin I/O cable for panel mount pump systems (1 m)MFLX77222-92Log in for availability1 * 1 items - 106,00 €
Product Information
- Catalog #Tubing int.ØTubing materialAvailabilityPrice
- L/S® Precision Pump Tubing, PharMed® BPT, L/S 25; 25 ftL/S® Precision Pump Tubing, PharMed® BPT, L/S 25; 25 ftMFLX06508-254,80 mm (0,189")PharMed® BPTLog in for availability1 * 25 Feet - 207,00 €
Product Information
- Catalog #Tubing int.ØTubing materialAvailabilityPrice
- L/S® Precision Pump Tubing, Platinum-Cured Silicone, L/S 16; 25 ftL/S® Precision Pump Tubing, Platinum-Cured Silicone, L/S 16; 25 ftMFLX96410-163,10 mm (0,122")Platinum-cured siliconeLog in for availability1 * 25 Feet - 113,00 €
Product Information
- Catalog #AvailabilityPrice
- Replacement 24 DC power cable with ground (1 m)Replacement 24 DC power cable with ground (1 m)MFLX77222-90Log in for availability1 * 1 items - 106,00 €
Product Information
- Catalog #Tubing int.ØTubing materialAvailabilityPrice
- L/S® Precision Pump Tubing, Platinum-Cured Silicone, L/S 25; 25 ftL/S® Precision Pump Tubing, Platinum-Cured Silicone, L/S 25; 25 ftMFLX96410-254,80 mm (0,189")Platinum-cured siliconeLog in for availability1 * 25 Feet - 148,00 €
Product Information
- Catalog #Tubing int.ØTubing materialAvailabilityPrice
- L/S® Precision Pump Tubing, PharMed® BPT, L/S 14; 25 ftL/S® Precision Pump Tubing, PharMed® BPT, L/S 14; 25 ftMFLX06508-141,60 mm (0,063")PharMed® BPTLog in for availability1 * 25 Feet - 181,00 €
Product Information
- Catalog #Tubing int.ØTubing materialAvailabilityPrice
- L/S® Precision Pump Tubing, PharMed® BPT, L/S 16; 25 ftL/S® Precision Pump Tubing, PharMed® BPT, L/S 16; 25 ftMFLX06508-163,10 mm (0,122")PharMed® BPTLog in for availability1 * 25 Feet - 181,00 €



