Jerricans, narrow neck
20 L, UN approval: 3H1/Y1.9/180, 248×290×379 mm, 61 mm, With screw cap
Catalog # RIXI6020320061WC
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
HDPE, blue.
- Good chemical resistance
- Temperature resistant from −40 to +110 °C
- UN approval
Universal jerrican for industry, trade and laboratories. Ideal for packaging, storage and transportation.
Documents
Specifications
- Thread:61 mm
- Type:With screw cap
- Capacity:20 L
- Description:UN approval: 3H1/Y1.9/180
- Seq:09
- W×D×H:248×290×379 mm
Accessories
Product Information
- Catalog #ThreadForAvailabilityPrice
- Screw cap, black, HDPEScrew cap, black, HDPERIXI8-6020-6161 mmJerricans, 20 − 30 LLog in for availability1 * 1 items - 2,60 €
Product Information
- Catalog #ThreadForAvailabilityPrice
- Screw cap, red, HDPEScrew cap, red, HDPERIXI8-6021-61-R61 mmJerricans, 20 − 30 LLog in for availability1 * 25 items - 48,00 €
Product Information
- Catalog #ThreadForAvailabilityPrice
- Screw cap, black, HDPEScrew cap, black, HDPERIXI8-6020-4545 mmJerrican, 5 and 10 LLog in for availability1 * 1 items - 1,20 €



